Shop HOMEROOTS
See all product information
Create Account
Gray and Dark Gray Wood And Faux Leather Twin Bed Frame
- Mfr # 486091
- Zoro # G322893349
product price:Â
$
1,222.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Manufactured Wood
Finish
Chrome
Upholstered
Yes
Tufted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486091
- Zoro #
- G322893349
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- Manufactured Wood
- Finish
- Chrome
- Upholstered
- Yes
- Tufted
- No
- Box Spring Required
- No
- Slat Kit Included
- No
- Upholstery Material
- Faux Leather
- Nailhead Trim
- No
- Item
- Standard Beds
- Upholstery Color
- Dark Gray
- Assembly Required
- Full Assembly Needed
- Upholstery Design
- Partially Upholstered
- Capacity
- 300 lb
- Mattress Included
- No
- Shape
- Rectangular
Dimensions
- Width (In.)
- 42.5 in
- Depth
- 81 in
- Size
- Twin
- Length (In.)
- 43 in
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray and dark gray wood and faux leather twin bed frame. Partially upholstered in a dark gray, rugged faux leather, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 43-inch h x 42.5-inch w x 81-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.