Edge 60W Full Murphy Bed, White
- Mfr # 70183-17
- Zoro # G403452465
product price:Â
$
1,938.99
/ea
Key Features
Color
White
Depth
20.1
Weight
365
Height
84.5
Width
59.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70183-17
- Zoro #
- G403452465
- UPC #
- 63753048163
- Country of Origin
- Canada
- Color
- White
- Weight
- 365
Dimensions
- Depth
- 20.1
- Height
- 84.5
- Width
- 59.2
Description
An ideal space saver for any multipurpose room, this sturdy and comfortable Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system, and the Euroslat mattress support system increases the sleepers’ comfort for a good night’s sleep. The wall bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 86. 6 inches.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.