
Gray And Gold Upholstered Velvet Dining Side Chair
Mfr # 521276
Zoro # G022362060
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
17.91 in
Height (In.)
33.66 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Gray Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521276
Zoro #
G022362060
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
17.91 in
Height (In.)
33.66 in
Width (In.)
18.5 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Gray Gold
Item
Dining Chair
Description
Out with the old and in with the new, this gray and gold upholstered velvet dining side chair can perfectly suit any dining table. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.66-inch h x 18.5-inch w x 17.91-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.