
Gray and Green Woven Cotton Throw Blanket with Fringe
Mfr # 519078
Zoro # G322884132
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Theme
No Theme
Fill Material
No fill
Color
Gray, Green
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
519078
Zoro #
G322884132
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.5 in
Width
60 in
Length
50 in
Details
Theme
No Theme
Fill Material
No fill
Item
Throws & Blankets
Color
Gray, Green
Commercial Use
No
Contruction Technique
Woven
Heated
No
Reversible
No
Embroidered
No
Pattern
Striped
Material
Cotton
Description
This versatile gray and green woven cotton throw blanket with fringe is a charming accent that brings comfort and charm, wherever it's placed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.