Zoro Homepage

Gray and Silver Adjustable Height Swivel Rolling Office Chair

  • Mfr # 638372

  • Zoro # G322371342


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 in
Color
Gray Silver
Assembly Required
Partial Assembly Needed
Overall Height
30 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638372
Zoro #
G322371342
UPC #
-
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Height
30 in
Overall Depth
12 in

Details

Color
Gray Silver
Assembly Required
Partial Assembly Needed
Item
Office Chair
Application Type
Yes

Description

This gray and silver adjustable height swivel rolling office chair is a top performer when it comes to style and support. Ergonomic by design, this chair rolls, swivels, and even tilts. This chair features a stainless steel frame to provide sturdiness when the chair is in use. Features adjustable lumbar support so that you're fully aligned and ensures you get maximum support when and where you need it most. Furnish you office or home office in comfort and style with this high quality office chair. 30.00-inch h x 22.00-inch w x 12.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.