Shop SAFCO

Desk Chair Desk Chair, Height Chair, Orange, 17" Height, Vinyl, Orange

  • Mfr # 3000OR

  • Zoro # G8588846


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Material
Vinyl
Seat Color
Orange
Seat Height Range
17"
Back Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3000OR
Zoro #
G8588846
UPC #
073555300062
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17"
Overall Height
22"
Seat Height Max.
22"
Height
22"
Seat Height Min.
17.50"
Width
15.5"
Depth
15.5"

Details

Office Chair Style
Desk Chair
Seat Material
Vinyl
Seat Color
Orange
Back Material
Vinyl
Back Color
Orange
Base Material
Aluminum
Item
Desk Chair,Height Chair,Orange
Material
vinyl
Series
Twixt(R)
Color
Orange
Weight Capacity
250 lb.
Assembled
Yes
Features
Flexible, Handle, Portable
Type
Utility Stool
Shape
Rounded
For Use with
Desk
Style
Desk Chair

Description

Desk Chair,Height Chair,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.