
Gray and Walnut Wood And Faux Leather King Bed Frame With Attached Nightstands
Mfr # 486266
Zoro # G922894272
product price:Â $2,259.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Upholstery Material
Faux Leather
Shape
Rectangular
Tufted
No
Upholstery Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486266
Zoro #
G922894272
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
92 in
Length (In.)
27 in
Size
King
Width (In.)
137 in
Details
Assembly Required
Full Assembly Needed
Upholstery Material
Faux Leather
Shape
Rectangular
Tufted
No
Upholstery Color
Gray
Material
Solid Wood
Number of Slats Included
15
Box Spring Included
No
Slat Kit Included
Yes
Mattress Included
No
Box Spring Required
No
Upholstery Design
Partially Upholstered
Nailhead Trim
No
Capacity
440 lb
Upholstered
Yes
Finish
Natural
Color
Gray, Walnut
Item
Standard Beds
Description
Update and anchor your room in style with the fabulous gray and walnut wood and faux leather king bed frame with attached nightstands. This contemporary style low platform bed is partially upholstered in a beautiful gray faux leather that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This space saving design with attached nightstand shelving, not only saves floor space, but creates a seamless and cohesive look that can elevate the entire room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 27.00-inch h x 137.00-inch w x 92.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.