Gray and Walnut Wood And Faux Leather Queen Bed Frame With Attached Nightstands
- Mfr # 486239
- Zoro # G522893248
product price:Â
$
2,154.99
/ea
Key Features
Color
Gray, Walnut
Material
Solid Wood
Nailhead Trim
No
Length (In.)
27 in
Width (In.)
121 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486239
- Zoro #
- G522893248
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Gray, Walnut
- Material
- Solid Wood
- Nailhead Trim
- No
- Item
- Standard Beds
- Upholstery Color
- Gray
- Upholstery Material
- Faux Leather
- Tufted
- No
- Finish
- Matte
- Number of Slats Included
- 12
- Upholstered
- Yes
- Mattress Included
- No
- Slat Kit Included
- Yes
- Box Spring Required
- No
- Upholstery Design
- Partially Upholstered
- Shape
- Rectangular
- Capacity
- 440 lb
- Assembly Required
- Full Assembly Needed
- Box Spring Included
- No
Dimensions
- Length (In.)
- 27 in
- Width (In.)
- 121 in
- Size
- Queen
- Depth
- 92 in
Description
Update and anchor your room in style with the fabulous walnut and gray wood and faux leather queen bed frame with attached nightstands. This contemporary style low platform bed is partially upholstered in a beautiful gray faux leather that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This space saving design with attached nightstand shelving, not only saves floor space, but creates a seamless and cohesive look that can elevate the entire room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 27.00-inch h x 121.00-inch w x 92.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.