Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray and Walnut Wood And Upholstery Queen Bed Frame With Attached Nightstands
- Mfr # 486207
- Zoro # G722890054
product price:Â
$
2,309.99
/ea
Key Features
Color
Gray, Walnut
Material
Wood
Tufted
No
Shape
Rectangular
Box Spring Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486207
- Zoro #
- G722890054
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Gray, Walnut
- Material
- Wood
- Tufted
- No
- Shape
- Rectangular
- Box Spring Included
- No
- Number of Slats Included
- 14
- Box Spring Required
- No
- Upholstery Design
- Partially Upholstered
- Upholstery Material
- 100% Polyester
- Slat Kit Included
- Yes
- Capacity
- 440 lb
- Upholstered
- Yes
- Nailhead Trim
- No
- Item
- Standard Beds
- Mattress Included
- No
- Assembly Required
- Partial Assembly Needed
- Finish
- Natural
- Upholstery Color
- Dark Gray
Dimensions
- Length (In.)
- 32 in
- Width (In.)
- 87 in
- Size
- Queen
- Depth
- 96 in
Description
Update and anchor your room in style with the fabulous gray and walnut wood and upholstery queen bed frame with built in nightstands. This oriental inspired design features a is partially upholstered headboard, extra wide frame, and a sunken platform for your mattress that includes walk on sides for a truly unique style. A unique design with attached nightstands not only saves floor space, but creates a seamless and cohesive look that can elevate the entire room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This multi-tonal bed features warm walnut, dark and light gray in a chic combination that makes your bedroom comfortable and inviting. 32.00-inch h x 87.00-inch w x 96.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.