Gray and White Upholstered Faux Leather And Solid Wood King Louis Back Dining Arm Chairs, 2PK

  • Mfr # 573422

  • Zoro # G022811667


product price:  $2,280.99
/pk 2, $1,140.50/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Upholstered
Yes
Stackable
No
Upholstery Color
Gray
Seating Frame Material
Solid and Manufactured Wood
Depth (In.)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573422
Zoro #
G022811667
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
25 in
Width (In.)
26 in
Height (In.)
46 in

Details

Upholstered
Yes
Stackable
No
Upholstery Color
Gray
Seating Frame Material
Solid and Manufactured Wood
Back Style
King Louis Back
Leg Color
White
Leg Material
Solid Wood
Arms
Yes
Number of Chairs Included
2
Dining Chair Type
Arm Chair
Seat Color
Gray
Seat Material
Upholstery
Wheels Included
No
Finish
Distressed
Material
Faux Leather
Set
Yes
Purposeful Distressing Type
No Distressing
Color
Gray
Capacity
220 lb
Natural Variation Type
No Natural Variation

Description

Make your dining room stand out with the set of two gray and white upholstered faux leather and solid wood king louis back dining arm chairs. Complete with king louis back, this chair not only looks good but is comfortable. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 46.00-inch h x 26.00-inch w x 25.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.