
Gray Carved Scrollwork Distressed Solid Wood Queen Bed Frame
Mfr # 569401
Zoro # G422341184
product price: $3,841.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Overall Width
67 in
Overall Height
70 in
Overall Length
89 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569401
Zoro #
G422341184
UPC #
-
Country of Origin
India
Dimensions
Overall Width
67 in
Overall Height
70 in
Overall Length
89 in
Details
Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
No
Material
Solid Wood
Description
Create a haven for relaxation and sweet dreams with this fabulous gray carved scrollwork distressed solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. The panel headboard and footboard feature gorgeous carved geometric detailing and a slightly distressed finish that give this bed a charming and chic casual look and feel. This bed is the perfect way to make your bedroom comfortable and inviting. 70-inch H x 67-inch W x 89-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.