Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Distressed Wood And Upholstery Queen Bed Frame With Drawers

  • Mfr # 634106

  • Zoro # G722345172


product price: $1,810.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Width
95.3 in
Overall Length
65.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634106
Zoro #
G722345172
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
95.3 in
Overall Length
65.4 in
Overall Height
68 in

Details

Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
Gray

Description

Create a haven for relaxation and sweet dreams with this fabulous gray distressed wood and upholstery queen bed frame with drawers. Partially upholstered in a gray, rugged polyester blend, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 68.00-inch h x 95.30-inch w x 65.40-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.