Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walnut Bedroom Set
Mfr # 601925
Zoro # G522911645
product price:Â
$
744.99
/ea
Key Features
Bed Size
King
Material
Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
66.9 in
Overall Width
42.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601925
- Zoro #
- G522911645
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Bed Size
- King
- Overall Height
- 66.9 in
- Overall Width
- 42.5 in
- Overall Length
- 20.5 in
Details
- Color
- Walnut
- Material
- Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- No
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 300 lb
- Nightstand Included
- No
- Number of Pieces Included
- 1
- Includes
- Armoire
- Number of Dresser Drawers
- 1
- Footboard Included
- No
- Item
- Bedroom Furniture Sets
- Upholstered
- No
- Finish
- Matte
- Bed Included
- No
Description
Elevate your bedroom with the stunning walnut bedroom set. This set includes a refined armoire, designed to provide ample storage space while adding a touch of elegance to your room. The warm walnut color exudes a sense of sophistication and charm, making it a versatile addition to any decor style. Crafted with high-quality materials, this bedroom set offers both durability and timeless beauty. The rich walnut finish brings a sense of warmth and coziness to your space, creating a welcoming atmosphere for relaxation. Revamp your sleeping area with the luxurious walnut bedroom set and transform your bedroom into a peaceful sanctuary. 66.9-inch h x 42.5-inch w x 20.5-inch d.