Shop HOMEROOTS
See all product information
Create Account
Gray Faux Leather Upholstered Twin Headboard
Mfr # 490173
Zoro # G422905607
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Bed Size
Twin
Color
Gray
Material
Solid and Manufactured Wood
Headboard
Panel
Overall Height
42.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490173
- Zoro #
- G422905607
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Bed Size
- Twin
- Overall Height
- 42.25 in
- Overall Width
- 47.5 in
- Overall Length
- 3 in
Details
- Color
- Gray
- Material
- Solid and Manufactured Wood
- Headboard
- Panel
- Integrated Storage (Yes/No)
- No
- Wood Species
- Rubberwood
- Assembly Required
- No Assembly Needed
- Item
- Headboards
- Shape
- Rectangular
- Upholstered
- Yes
- Style
- Transitional
- Nailhead Trim
- No
- Adjustable Headboard
- Adjustable Height
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Mount Type
- Wall Mounted
- Shelving Included
- No
- Manufactured Wood Type
- MDF
Description
The gray faux leather upholstered twin headboard adds a touch of elegance to any bedroom setting. Designed with a stylish panel structure, it seamlessly blends with transitional decor. Crafted from a durable combination of solid and manufactured wood, this headboard ensures stability and longevity. The adjustable height feature allows for personalized comfort, accommodating various mattress sizes. Enjoy the sleek gray color that complements a wide range of design aesthetics. Its wall-mounted mount type not only saves space but also provides a clean look. Made from resilient rubberwood, this headboard balances aesthetics with functionality, making it a perfect choice for those looking to enhance their sleeping environment. 42.25-inch h x 47.50-inch w x 3.00-inch d.