Three Piece Gray Solid Wood Bedroom Set
- Mfr # 636281
- Zoro # G922912051
product price:Â
$
8,575.99
/ea
Key Features
Color
Gray
Material
Wood
Box Spring Required (Yes/No)
Yes
Overall Height
69 in
Overall Width
81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636281
- Zoro #
- G922912051
- UPC #
- -
- Country of Origin
- India
Dimensions
- Bed Size
- King
- Overall Height
- 69 in
- Overall Width
- 81 in
- Overall Length
- 89 in
Details
- Color
- Gray
- Material
- Wood
- Box Spring Required (Yes/No)
- Yes
- Included Headboard (Yes/No)
- Yes
- Assembly Required
- Full Assembly Needed
- Finish
- Weathered
- Weight Capacity
- 800 lb
- Bed Included
- Yes
- Upholstered
- No
- Number of Pieces Included
- 3
- Number of Dresser Drawers
- 6
- Footboard Included
- Yes
- Item
- Bedroom Furniture Sets
- Includes
- Bed, Nightstand, Dresser
- Style
- Rustic
- Commercial Use
- No
- Nightstand Included
- Yes
Description
The three piece gray solid wood bedroom set brings timeless elegance to your bedroom. Crafted in a traditional style, this set showcases a sleek gray finish that complements various decor themes. Each piece harmonizes beautifully to create a cohesive look, enhancing the overall aesthetics of your space. With three carefully selected products included, this set provides everything you need for a complete bedroom transformation. The solid wood construction ensures durability while offering a sophisticated appearance. Elevate your sleeping sanctuary with this stunning collection that combines functionality and classic design to make every night restful and relaxing. This stylish bedroom set is perfect for those looking to refresh their home with a touch of grace. 69-inch h x 81-inch w x 89-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.