Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Taupe Boucle L Shaped Two Piece Sofa and Chaise Sectional With Toss Pillows
- Mfr # 722491
- Zoro # G923439670
product price:Â
$
4,521.99
/ea
Key Features
Color
Black
Number of Pieces
2
Sectional Type
Sofa and Chaise Sectional
Sectional Design
Stationary
Capacity
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722491
- Zoro #
- G923439670
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Length
- 28 in
- Width
- 110 in
- Depth
- 67 in
Details
- Color
- Black
- Number of Pieces
- 2
- Sectional Type
- Sofa and Chaise Sectional
- Sectional Design
- Stationary
- Capacity
- 4
- Item
- Sectionals
- Recline
- No
- Material
- Manufactured Wood
- Style
- Contemporary
- Sectional Orientation
- Right Hand Facing
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Taupe
- Upholstery Material
- Boucle
- Shape
- L Shaped
- Finish
- Unfinished
- Hand Crafted
- No
Description
Designed for comfort and good looks, this taupe boucle l shaped two piece sofa and chaise sectional with toss pillows is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 28.00-inch h x 110.00-inch w x 67.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.