Gray Linen Blend Upholstered Queen Headboard
- Mfr # 490180
- Zoro # G122905600
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Bed Size
Queen
Color
Gray
Material
Wood
Headboard
Panel
Overall Height
47.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490180
- Zoro #
- G122905600
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Gray
- Material
- Wood
- Headboard
- Panel
- Integrated Storage (Yes/No)
- No
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Manufactured Wood Type
- MDF
- Upholstered
- Yes
- Nailhead Trim
- No
- Style
- Transitional
- Shape
- Rectangular
- Wood Species
- Rubberwood
- Assembly Required
- No Assembly Needed
- Item
- Headboards
- Adjustable Headboard
- Adjustable Height
- Shelving Included
- No
- Mount Type
- Wall Mounted
Dimensions
- Bed Size
- Queen
- Overall Height
- 47.5 in
- Overall Width
- 63 in
- Overall Length
- 3 in
Description
The gray linen blend upholstered queen headboard adds a touch of elegance to any bedroom. Featuring a stylish panel design, this headboard is crafted from a combination of solid and manufactured wood for durability. Its adjustable height allows for customizable comfort, accommodating various mattress sizes with ease. The wall-mounted feature ensures a secure fit, making installation straightforward. Made from rubberwood, the frame boasts both strength and a modern aesthetic. This transitional style headboard in a sophisticated gray color seamlessly blends with diverse decor themes, enhancing the overall ambiance of your space. Perfect for those who appreciate both form and function, this headboard will transform your sleeping area into a cozy retreat. 47.50-inch h x 63.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.