Shop HOMEROOTS
See all product information
Create Account
Natural Vintage Brown Finish Cedar Log Double Headboard
- Mfr # 370319
- Zoro # G322887652
product price:
$
486.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Material
Wood
Slat Kit Included
No
Upholstered
No
Depth
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370319
- Zoro #
- G322887652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 4.5 in
- Width (In.)
- 56 in
- Size
- Full Double
- Length (In.)
- 48 in
Details
- Color
- Amber
- Material
- Wood
- Slat Kit Included
- No
- Upholstered
- No
- Nailhead Trim
- No
- Box Spring Required
- Yes
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Item
- Standard Beds
- Finish
- Natural
- Mattress Included
- No
Description
Embellish your bedroom and enhance your bed with this mesmerizing headboard. Its alluring rustic style will enrich your space, while its clear color will enliven it. It’s not just alluring either. This headboard is crafted from high quality norther white cedar, made from by-products of the log home industry. As for measurements, they’re 48” for height, 56” for width, and 4.5” for depth, and it weighs 45 pounds. It’s the best possible addition to make the best bedroom possible.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.