Gray Polyester Modular L Shaped Two Piece Sofa and Chaise Sectional And Toss Pillows
- Mfr # 473566
- Zoro # G523438486
product price:Â
$
2,999.99
/ea
Key Features
Recline
No
Assembly Required
Full Assembly Needed
Color
Black
Sectional Orientation
Reversible
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473566
- Zoro #
- G523438486
- UPC #
- -
- Country of Origin
- China
- Recline
- No
- Assembly Required
- Full Assembly Needed
- Color
- Black
- Sectional Orientation
- Reversible
- Upholstery Color
- Gray
- Item
- Sectionals
- Upholstery Material
- 100% Polyester
- Sectional Design
- Modular
- Material
- Solid Wood
- Finish
- Matte
- Shape
- L Shaped
- Number of Pieces
- 2
- Capacity
- 5
- Sectional Type
- Sofa and Chaise Sectional
- Style
- Contemporary
- Hand Crafted
- No
Dimensions
- Length
- 33 in
- Width
- 124 in
- Depth
- 83 in
Description
The gray polyester modular l shaped two piece sofa and chaise sectional and toss pillows is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Elevate your lounging to the next level. The solid color sofa and chaise sectional is upholstered with 100% polyester that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. A great showpiece for your room, this sectional is a must have. 33-inch H x 124-inch W x 83-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.