Logan Round Stool Ottoman- Envy Green
- Mfr # N6262EG
- Zoro # G6454063
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Length
18
Finish
Vinyl
For Use With
Residential
Chamber Depth
18
Chamber Width
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6262EG
- Zoro #
- G6454063
- UPC #
- 192357006481
- Country of Origin
- China
Dimensions
- Length
- 18
- Chamber Depth
- 18
- Chamber Width
- 18
- Chamber Height
- 19
- Size
- 18
Details
- Color
- Envy Green
- Item
- Seating > Soft Seating > Ottomans
- Finish
- Vinyl
- For Use With
- Residential
- Base Material
- Vinyl
Description
Logan Round Ottoman,Envy Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.