Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Slat Back Solid Wood King Bed Frame
- Mfr # 660002
- Zoro # G522893170
product price:Â
$
3,517.99
/ea
Key Features
Color
Gray
Material
Solid Wood
Number of Slats Included
3
Shape
Rectangular
Width (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660002
- Zoro #
- G522893170
- UPC #
- -
- Country of Origin
- India
- Color
- Gray
- Material
- Solid Wood
- Number of Slats Included
- 3
- Shape
- Rectangular
- Mattress Included
- No
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Box Spring Required
- Yes
- Upholstered
- No
- Finish
- Natural
- Item
- Standard Beds
- Box Spring Included
- No
- Slat Kit Included
- Yes
- Capacity
- 800 lb
Dimensions
- Width (In.)
- 84 in
- Depth
- 81 in
- Length (In.)
- 62 in
- Size
- King
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray slat back solid wood king bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Crafted from solid wood with a slat style textured wood headboard that give this bed a striking look. This bed will help to create a peaceful environment that will provide restful slumber for years to come. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 62.00-inch h x 84.00-inch w x 81.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.