Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood Queen Upholstered Linen Bed

  • Mfr # 544778

  • Zoro # G822371781


product price: $1,589.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Gray
Overall Width
90.2 in
Material
Linen
Overall Length
67.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544778
Zoro #
G822371781
UPC #
-
Country of Origin
China

Dimensions

Overall Width
90.2 in
Overall Length
67.3 in
Overall Height
65 in

Details

Commercial Use
No
Color
Gray
Material
Linen
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous gray solid wood queen upholstered linen bed. Fully upholstered in a gray rugged linen, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 90.2-inch W x 67.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.