Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Solid Wood Queen With Ten Drawers Bed Frame
- Mfr # 318716
- Zoro # G922887960
product price:Â
$
1,641.99
/ea
Key Features
Color
Gray
Material
Wood
Size
Queen
Assembly Required
Full Assembly Needed
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318716
- Zoro #
- G922887960
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Queen
- Depth
- 63 in
- Length (In.)
- 56 in
- Width (In.)
- 91 in
Details
- Color
- Gray
- Material
- Wood
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Item
- Standard Beds
- Upholstered
- No
- Finish
- Matte
- Tufted
- No
- Box Spring Required
- No
- Mattress Included
- No
- Nailhead Trim
- No
- Slat Kit Included
- No
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood queen with ten drawers bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 56-inch h x 91-inch w x 63-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.