
Gray Solid Wood Twin Tufted Upholstered Linen Bed with Nailhead Trim
Mfr # 544887
Zoro # G722354952
product price: $1,319.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Color
Gray
Overall Length
44.1 in
Assembly Required
Full Assembly Needed
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544887
Zoro #
G722354952
UPC #
-
Country of Origin
China
Dimensions
Overall Length
44.1 in
Overall Width
88.6 in
Overall Height
53.9 in
Details
Commercial Use
No
Color
Gray
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Linen
Description
Update and anchor your room in style with the fabulous gray solid wood twin tufted upholstered linen bed with nailhead trim. This fully upholstered bed frame is covered in a beautiful button tufted gray linen that features nailhead trim to bring a unique and high end touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 53.9-inch H x 88.6-inch W x 44.1-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.