Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Tufted Linen Upholstered Queen Bed Frame With Drawers
- Mfr # 490199
- Zoro # G422892129
product price:Â
$
703.99
/ea
Key Features
Color
Black
Material
Wood
Nailhead Trim
No
Finish
Matte
Width (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490199
- Zoro #
- G422892129
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Black
- Material
- Wood
- Nailhead Trim
- No
- Finish
- Matte
- Box Spring Included
- No
- Box Spring Required
- No
- Capacity
- 800 lb
- Number of Slats Included
- 8
- Commercial Use
- No
- Upholstered
- Yes
- Assembly Required
- Full Assembly Needed
- Tufted
- Yes
- Item
- Standard Beds
- Shape
- Rectangular
- Upholstery Material
- Linen
- Upholstery Design
- Fully Upholstered
- Upholstery Color
- Gray
- Mattress Included
- No
- Slat Kit Included
- Yes
Dimensions
- Width (In.)
- 84 in
- Length (In.)
- 46.25 in
- Size
- Queen
- Depth
- 64 in
Description
Drift off to a great night's sleep with the luxuriously stylish black and gray and tufted linen queen bed frame with two drawers. Fully upholstered in a gray button tufted linen, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 46.25-inch h x 84-inch w x 64-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.