
Gray Velvet U Shaped Three Piece Sofa and Chaise Sectional With Toss Pillows
Mfr # 643883
Zoro # G722362339
product price: $4,705.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
32 in
Depth (in)
69 in
Assembly Required
Partial Assembly Needed
Width (in)
138 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643883
Zoro #
G722362339
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
32 in
Depth (in)
69 in
Width (in)
138 in
Details
Assembly Required
Partial Assembly Needed
Item
Sectional
Commercial Use
Yes
Color
Gray
Description
The gray velvet u shaped three piece sofa and chaise sectional with toss pillows is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Solid colors give you lots of decorative options and are easy to work into your decor scheme. With a u-shape, designed for lounging on both sides, this high quality furniture piece creates a modern, unique, and stylish look for your space. The addition of accent pillows, gold accents, and tufted stitching pattern adds visual interest and fine designer detailing, making this a great option for both everyday lounging and for entertaining. 32.00-inch h x 138.00-inch w x 69.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.