Gray Wood And Tufted Linen Queen Bed Frame with Nailhead Trim
- Mfr # 286159
- Zoro # G222887547
product price:Â
$
342.99
/ea
Key Features
Material
Manufactured Wood
Mattress Included
No
Tufted
Yes
Length (In.)
50 in
Nailhead Trim
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286159
- Zoro #
- G222887547
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 50 in
- Width (In.)
- 83 in
- Size
- Queen
- Depth
- 64 in
Details
- Color
- Gray
- Material
- Manufactured Wood
- Mattress Included
- No
- Tufted
- Yes
- Nailhead Trim
- Yes
- Slat Kit Included
- No
- Finish
- Matte
- Upholstery Material
- Linen
- Upholstered
- Yes
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
- Upholstery Color
- Gray
Description
Drift off to a great night's sleep with the luxuriously stylish gray wood and tufted linen queen bed frame with nailhead trim. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch h x 83-inch w x 64-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.