Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dark Brown King Bed Frame with Nailhead Trim
- Mfr # 348172
- Zoro # G922888783
product price:Â
$
4,967.99
/ea
Key Features
Material
Manufactured Wood
Upholstery Color
Dark Brown
Width (In.)
92 in
Upholstery Material
Faux Leather
Size
King
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348172
- Zoro #
- G922888783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 92 in
- Size
- King
- Depth
- 97 in
- Length (In.)
- 76 in
Details
- Color
- Dark Brown
- Material
- Manufactured Wood
- Upholstery Color
- Dark Brown
- Upholstery Material
- Faux Leather
- Assembly Required
- Full Assembly Needed
- Finish
- Satin
- Mattress Included
- No
- Tufted
- Yes
- Box Spring Required
- Yes
- Item
- Standard Beds
- Nailhead Trim
- Yes
- Upholstered
- Yes
Description
Create a haven for relaxation and sweet dreams with this fabulous dark brown king bed frame with nailhead trim. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 76-inch h x 92-inch w x 97-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.