Green and Black Steel and Velvet Adjustable Swivel Rolling Conference Office Chair

  • Mfr # 524008

  • Zoro # G222361207


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Velvet
Overall Width
20.08 in
Assembly Required
Full Assembly Needed
Overall Height
37.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524008
Zoro #
G222361207
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20.08 in
Overall Height
37.6 in
Overall Depth
23.82 in

Details

Color
Black
Item
Office Chair
Material
Velvet
Assembly Required
Full Assembly Needed
Application Type
No

Description

This chair features a steel frame to provide sturdiness when the chair is in use. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 37.6-inch h x 20.08-inch w x 23.82-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.