
Green Green Grass of Home 2 Black Framed Print Wall Art
Mfr # 404556
Zoro # G222895320
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Length
21 in
Material
Wood Paper
Depth
1 in
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404556
Zoro #
G222895320
UPC #
-
Country of Origin
United States
Dimensions
Width
27 in
Length
21 in
Depth
1 in
Details
Item
Wall Art
Material
Wood Paper
Color
Red, Orange, Cream
Shape
Rectangle
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
LED/Illuminated
No
Primary Art Material
Paper
Art Type
Print
Set Type
Single Piece Item
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Description
This green green grass of home 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 27-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.