
Green Plaid Santa Hand Painted Mouth Blown Glass Ornament
Mfr # 477494
Zoro # G522894511
product price:Â $48.59
/eaKey Features
Style
Traditional
Shatterproof
No
Color
Red, White, Green
Attachment Type
Hanging Ornament
Type
Finial Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477494
Zoro #
G522894511
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
3 in
Depth
3 in
Details
Style
Traditional
Shatterproof
No
Color
Red, White, Green
Attachment Type
Hanging Ornament
Type
Finial Ornament
Theme
Christmas
Number in Set
1
Outdoor Use
No
Material
Glass
Occasion
Christmas
Commercial Use
No
Pattern
Solid
Item
Christmas Ornaments
Description
Let's spread the joy of Christmas with whimsical cheer and the Green Plaid Santa Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.