
Grey Ivory And Pink Stars Knitted Baby Blanket
Mfr # 383160
Zoro # G122885247
product price: $36.99
/eaKey Features
Back Side Color
Gray and Ivory
Pattern
Animal Print
Width
40 in
Thickness
1 in
Color
Gray, Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383160
Zoro #
G122885247
UPC #
-
Country of Origin
India
Dimensions
Width
40 in
Thickness
1 in
Length
32 in
Details
Back Side Color
Gray and Ivory
Pattern
Animal Print
Item
Throws & Blankets
Color
Gray, Ivory
Material
Cotton
Description
This Grey Ivory and Pink Stars Knitted Baby Blanket is the perfect choice to express love for your little babies. Due to its incredible softness, warmth, and unique look, this swaddling blanket is a perfect companion for your little one. This beautiful baby blanket with twinkle stars design is soft, stretchy, and made up of 100% cotton. With a light grey, pink and Ivory color combination, this blanket is stylish and easy to carry anywhere. 32" x 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.