
Grey Lots Of Zebras Woven Knitted Baby Blanket
Mfr # 383161
Zoro # G122884189
product price:Â $44.99
/eaKey Features
Pattern
Animal Print
Back Side Color
Gray
Thickness
1 in
Color
Gray
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
383161
Zoro #
G122884189
UPC #
-
Country of Origin
India
Dimensions
Thickness
1 in
Length
32 in
Width
40 in
Details
Pattern
Animal Print
Back Side Color
Gray
Color
Gray
Material
Cotton
Item
Throws & Blankets
Description
Get this assiduously crafted Grey Lots of Zebras Woven Knitted Baby Blanket Knitted Baby Blanket and express love with your baby. This beautiful baby blanket provides a warm and cozy feel to a sensitive little body. This baby blanket is lightweight and features adorable little lion cubs. Due to its softness, warmth, and gray and black colorations, this swaddling blanket is a perfect companion for your little one. 32" x 40"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.