Gulf Coast Golf 1932 Vintage Travel Unframed Print Wall Art

  • Mfr # 394306

  • Zoro # G122888613


product price:  $66.49
/ea

Key Features

Number of Pieces Included
1
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394306
Zoro #
G122888613
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Length
54 in
Width
36 in

Details

Number of Pieces Included
1
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Item
Wall Art
Finish
Matte
Subject
Advertisements
Set Type
Single Piece Item
Material
Paper
Art Type
Print
Commercial Use
Yes
Shape
Rectangle
LED/Illuminated
No
Color
Black

Description

This gulf coast golf 1932 vintage travel unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 54 inches H x 36 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.