Home of the Red Cardinals Hand Painted Mouth Blown Glass Ornament
- Mfr # 477480
- Zoro # G222895153
product price:Â
$
52.65
/ea
Key Features
Attachment Type
Hanging Ornament
Theme
Animal
Outdoor Use
No
Occasion
Christmas
Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477480
- Zoro #
- G222895153
- UPC #
- -
- Country of Origin
- China
- Attachment Type
- Hanging Ornament
- Color
- Red, White, Green
- Theme
- Animal
- Outdoor Use
- No
- Occasion
- Christmas
- Pattern
- Solid
- Shatterproof
- No
- Material
- Glass
- Item
- Christmas Ornaments
- Style
- Contemporary
- Commercial Use
- No
- Type
- Finial Ornament
- Number in Set
- 1
Dimensions
- Width
- 3.35 in
- Depth
- 3.35 in
- Length
- 6 in
Description
Feel at home this festive season with the Home of the Red Cardinals Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 6" x 3.35" x 3.35"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.