Hotel Light Walnut Folding Luggage Rack With Four Straps
- Mfr # 383074
- Zoro # G923440362
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Length
20 in
Width
23 in
Depth
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383074
- Zoro #
- G923440362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 20 in
- Width
- 23 in
- Depth
- 13 in
Details
- Material
- Solid Wood
- Item
- Luggage Racks
Description
This rack is solid wood, made by skilled craftsman, and is of the highest quality and approved for home or hospitality use. This traditional style rack with 4 brown super sturdy nylon straps can also double as tray holder, blanket holder, or as an elevated and classy storage box holder. Imagine how impressed your guestroom visitors will be to find this high quality accessory in their room? 20.0-inch h x 23-inch w x 13-inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.