Natural Solid Wood Folding Luggage Rack With Black Straps
- Mfr # 724374
- Zoro # G123439814
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Depth
18 in
Width
23 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724374
- Zoro #
- G123439814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 21 in
- Depth
- 18 in
- Width
- 23 in
Details
- Item
- Luggage Racks
- Material
- Solid Wood
Description
The natural folding luggage rack with black straps is an essential addition to any living room. Crafted from solid teak wood, this stylish piece combines durability with a timeless traditional design. The folding feature allows for easy storage and portability, making it perfect for homes with limited space. This luggage rack not only serves a practical purpose but also adds a touch of elegance to your interior. Heavy duty black straps provide secure support for your suitcases or bags, ensuring convenience when packing or unpacking. Elevate your home organization with this functional and aesthetically pleasing luggage rack, designed to meet your needs while maintaining a classic look. 21.00-inch h x 23.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.