
Hunter Green Solid Wood Queen Tufted Upholstered Velvet Bed Frame
Mfr # 544854
Zoro # G422357352
product price: $1,390.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Overall Width
88.6 in
Overall Height
46 in
Material
Velvet
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544854
Zoro #
G422357352
UPC #
-
Country of Origin
China
Dimensions
Overall Width
88.6 in
Overall Height
46 in
Overall Length
68.5 in
Details
Assembly Required
Full Assembly Needed
Material
Velvet
Commercial Use
No
Item
Standard Bed
Description
Create a haven for relaxation and sweet dreams with this fabulous hunter green solid wood queen tufted upholstered velvet bed frame. Fully upholstered in a hunter green button tufted velvet, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 46-inch H x 88.6-inch W x 68.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.