Shop BAXTON STUDIO
See all product information
Create Account
Rina MidCentury Modern Ash Walnut Finished Wood 3Piece Full Size Bedroom Set with Synthetic Rattan
- Mfr # 223-9812-9813-11298-ZORO
- Zoro # G507479566
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Color
Ash Walnut
Material
Bed: Rubberwood,MDF With Ash Veneer,Tropical,LVL
HB: Rubberwood,MDF with Ash Veneer,synthetic rattan
NS: Rubberwood,MDF,synthetic rattan
Overall Height
14.9
Overall Width
57.09
Overall Length
78.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 223-9812-9813-11298-ZORO
- Zoro #
- G507479566
- UPC #
- 193271388714
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 14.9
- Overall Width
- 57.09
- Overall Length
- 78.19
Details
- Color
- Ash Walnut
- Material
- Bed: Rubberwood,MDF With Ash Veneer,Tropical,LVL HB: Rubberwood,MDF with Ash Veneer,synthetic rattan NS: Rubberwood,MDF,synthetic rattan
- Includes
- One (1) Full Size Bed; Two (2) Nightstands
- For Use With
- Bedroom
Description
Cultivate a vintage chic vibe in your bedroom with the Rina bedroom set Made in Malaysia, this lovely set includes one platform bed and two nightstands embellished with woven synthetic rattan Each nightstand features two drawers to efficiently organize bedside essentials while reserving the tabletops for nightly use The Rina set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring The wraparound design of the headboard produces a cozy ambiance, making the Rina bedroom set a beautiful tribute to midcentury designDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.