Into the Abyss II 24" X 24" Brown Geometric Wood Circle Hanging Dimensional Sculpture

  • Mfr # 608657

  • Zoro # G522884758


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Width
24 in
Orientation
Horizontal and Vertical
Style
Modern
Mirrored
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608657
Zoro #
G522884758
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Length
24 in
Depth
1.25 in

Details

Material
Wood
Orientation
Horizontal and Vertical
Style
Modern
Mirrored
No
Lighted
No
Hooks Included
No
Finish Style
Wood Scoring & Rub Through
Color
Brown
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Circle
Item
Wall Decor
Construction Method
Handmade
Pattern
Geometric
Outdoor Suitability
No
Fringe/Tassels Included
No
Commercial Use
No
Assembly Required
No

Description

Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. The circular shape enhances its modern aesthetic, making it a striking focal point in any room. Crafted from quality wood, this decorative sculpture showcases unique wood scoring and rub-through techniques that add character to the design. Elevate your home decor with this stunning dimensional wall art that complements various styles effortlessly. 24.00-inch h x 24.00-inch w x 1.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.