Into the Abyss II 32" X 32" Black Geometric Wood Circle Hanging Dimensional Sculpture

  • Mfr # 608658

  • Zoro # G022885590


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Hooks Included
No
Length
32 in
Depth
1.25 in
Finish Style
Wood Scoring & Rub Through
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608658
Zoro #
G022885590
UPC #
-
Country of Origin
India

Dimensions

Length
32 in
Depth
1.25 in
Width
32 in

Details

Hooks Included
No
Finish Style
Wood Scoring & Rub Through
Commercial Use
No
Shape
Circle
Assembly Required
No
Orientation
Horizontal and Vertical
Pattern
Geometric
Lighted
No
Construction Method
Handmade
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Outdoor Suitability
No
Item
Wall Decor
Color
Black
Fringe/Tassels Included
No
Style
Modern
Material
Wood

Description

Easily create a focal point in your room with this generously sized modern decor. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 32.00-inch h x 32.00-inch w x 1.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.