Zoro Homepage

Ivory and Brown Upholstered Boucle Open Back Dining Arm Chair

  • Mfr # 555323

  • Zoro # G522364465


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Ivory Brown
Depth (In.)
24 in
Assembly Required
No Assembly Needed
Width (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555323
Zoro #
G522364465
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (In.)
24 in
Width (In.)
23 in
Height (In.)
28 in

Details

Application Type
Yes
Color
Ivory Brown
Assembly Required
No Assembly Needed
Item
Dining Chair

Description

This ivory and brown upholstered boucle open back dining arm chair is not only good looking, but it also provides long lasting support. The open back gives this chair its unique style. A distressed finish is used to create a slightly rustic and vintage touch. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28-inch h x 23-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.