Ivory Geometric Twin Cotton Coverlet With Fringe

  • Mfr # 548244

  • Zoro # G422354665


product price: $74.49
/ea

Key Features

Application Type
No
Color
Ivory
Height
68 in
Width
90 in
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548244
Zoro #
G422354665
UPC #
-
Country of Origin
India

Dimensions

Height
68 in
Width
90 in
Depth
0.7 in

Details

Application Type
No
Color
Ivory
Item
Comforters and Quilt
Assembly Required
No Assembly Needed

Description

Elevate your bedroom with this chic Ivory geometric twin cotton coverlet with fringe. Crafted from high-quality cotton with a thread count of 300, this bohemian-style top of bed adds a modern touch to your space. Perfect for a single or twin-sized bed, this coverlet is the perfect lightweight design for year round use. Embrace the tufted textural geometric pattern and the fringe details to transform your bedroom into a trendy retreat. 68-inch H x 90-inch W x 0.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.