
Kitchen Is The Heart of The Home 10 White Framed Print Kitchen Wall Art
Mfr # 405382
Zoro # G122891606
product price:Â $56.99
/eaKey Features
Subject
Text & Numbers
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405382
Zoro #
G122891606
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Length
32 in
Depth
1 in
Details
Subject
Text & Numbers
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Shape
Rectangle
Primary Art Material
Paper
Color
Red, Orange, Cream
Art Type
Print
Set Type
Single Piece Item
Item
Wall Art
Description
Add an air of fashion to your room and rejuvenate the space with this kitchen is the heart of the home 10 white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32-inch H x 7-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.