
Kitchen is the Heart of the Home 13 White Framed Print Kitchen Wall Art
Mfr # 415990
Zoro # G922890205
product price:Â $65.55
/eaKey Features
Length
9 in
Color
Yellow, Green, Gray, Black, Red, Blue, White
Material
Wood Print On Paper
LED/Illuminated
No
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415990
Zoro #
G922890205
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
33 in
Depth
1 in
Details
Color
Yellow, Green, Gray, Black, Red, Blue, White
Material
Wood Print On Paper
LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Subject
Text & Numbers
Primary Art Material
Paper
Set Type
Single Piece Item
Number of Pieces Included
1
Shape
Rectangle
Assembly Required
No Assembly Needed
Item
Wall Art
Description
This kitchen is the heart of the home 13 white framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 9-inch H x 33-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.