
Kitchen is the Heart of the Home 14 Black Framed Print Kitchen Wall Art
Mfr # 415991
Zoro # G422890903
product price:Â $65.55
/eaKey Features
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415991
Zoro #
G422890903
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Depth
1 in
Length
9 in
Details
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Primary Art Material
Paper
Color
Yellow, Green, Gray, Black, Red, Blue, White
Number of Pieces Included
1
Shape
Rectangle
Item
Wall Art
Set Type
Single Piece Item
Material
Wood Print On Paper
Art Type
Print
Description
Unique and decorative, this kitchen is the heart of the home 14 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 9-inch H x 33-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.