
Kitchen Is The Heart of The Home White Framed Print Kitchen Wall Art
Mfr # 415566
Zoro # G722890221
product price: $62.99
/eaKey Features
Depth
1 in
Assembly Required
No Assembly Needed
Length
7 in
Shape
Rectangle
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415566
Zoro #
G722890221
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
7 in
Width
32 in
Details
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Wall Mounting Hardware Included
No
LED/Illuminated
No
Color
Red, Orange, Cream
Primary Art Material
Paper
Set Type
Single Piece Item
Number of Pieces Included
1
Subject
Text & Numbers
Art Type
Print
Material
Wood Paper And Texture
Description
Unique and decorative, this kitchen is the heart of the home white framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 7-inch H x 32-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.