La Bassin aux Nympheas Silver Framed Print Wall Art

  • Mfr # 525874

  • Zoro # G222894941


product price: $617.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Art Type
Print
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525874
Zoro #
G222894941
UPC #
-
Country of Origin
United States

Dimensions

Width
51 in
Depth
2 in
Length
27 in

Details

Number of Pieces Included
1
Item
Wall Art
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Material
Paper
Commercial Use
Yes
Color
Blue
LED/Illuminated
No
Subject
Landscape & Nature
Set Type
Wall Art Set

Description

This la bassin aux nympheas silver framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 51-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.