Shop HOMEROOTS
See all product information
Create Account
Set of Two White Black And Blue Trees, Lake Lake Wood Framed Art, 2PK
- Mfr # 516399
- Zoro # G922883818
product price:Â
$
58.89
/pk of 2, $29.45/ea
Key Features
Outdoor Suitability
No
Width
15.75 in
Material
Wood
Hooks Included
No
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516399
- Zoro #
- G922883818
- UPC #
- -
- Country of Origin
- China
- Outdoor Suitability
- No
- Item
- Wall Decor
- Material
- Wood
- Hooks Included
- No
- Assembly Required
- No
- Orientation
- Vertical Only
- Style
- Coastal
- Shape
- Rectangle
- Wall Decor Type
- Framed Art
- Color
- White, Black, Blue
- Lighted
- No
- Commercial Use
- No
- Mirrored
- No
- Number of Pieces
- 2
- Construction Method
- Machine-Made
- Fringe/Tassels Included
- No
- Finish Style
- No Distressing
Dimensions
- Width
- 15.75 in
- Length
- 20 in
- Size
- 20" x 15.75" x 1.25"
- Depth
- 1.25 in
Description
This set of two white black and blue trees, lake lake wood framed art will add a beautiful decorative accent to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. Bring a little bit of the outdoors into your space when you decorate with this earthy and natural piece. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch h x 15.75-inch w x 1.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.