
Land of the Free White Framed Print Wall Art
Mfr # 405186
Zoro # G422893430
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Subject
Landscape & Nature
Number of Pieces Included
1
Material
MDF Paper Print Texture
Depth
1 in
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405186
Zoro #
G422893430
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
26 in
Length
20 in
Details
Subject
Landscape & Nature
Number of Pieces Included
1
Material
MDF Paper Print Texture
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Item
Wall Art
Shape
Rectangle
Color
Red, White, Blue
LED/Illuminated
No
Art Type
Print
Description
The land of the free white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 26-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.